- Soft Face Tip
- Tough
- 3" Tip Diameter
- Green
features
- Replaces rawhide, hardwood, medium hard plastic (urethane)
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
| Trade Mark | Plumb® |
| Color Code | Green |
| Tip Diameter | 3 in |
| Type | Soft Face |
| Tip Hardness | Tough |
| Weight | 1.0 LB |

