- Soft Face Tip
- Medium Hard
- 3" Tip Diameter
- Cream
features
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
- Color denotes hardness
- Replaces rawhide, hardwood, aluminum, copper, hard brass, hard lead alloys
| Type | Soft Face |
| Tip Diameter | 3 in |
| Color Code | Cream |
| Tip Hardness | Medium Hard |
| Trade Mark | Plumb® |
| Weight | 0.8 LB |

