- Soft Face Tip
- Extra Hard
- 3" Tip Diameter
- Yellow
features
- Color denotes hardness
- Replaces rawhide, bronze
- Screw-in faces for soft-faced and dead blow holders
- Faces packed two per box
| Tip Diameter | 3 in |
| Trade Mark | Plumb® |
| Type | Soft Face |
| Tip Hardness | Extra Hard |
| Color Code | Yellow |
| Weight | 0.8 LB |

