- 6 1/2" Electronic Snip
features
- Shearing action of 1 1/2" (38 mm) cut pointed blades prevents peaks on fine wires and filaments
- Useful for removing insulation and cutting light sheet metal.
- Coil spring opens blades
- Safety latch.
- Red plastic-coated cushion grip provides maximum leverage
| Cooper Family | XCE005 - Specialty Tools |
| Length | 6 1/2 in |
| Length of Cut | 1 1/2 in |
| Trade Mark | Xcelite® |
| Weight | 0.3 LB |
| EAN or UPC | 37103482129 |

