- 6" Overall Length
- 1" Jaw Length
- Curved Needle Nose Pliers
| Plier Type | Curved Needle Nose |
| Trade Mark | Crescent® |
| Jaw Thickness | 3/8 in |
| Grip | Non-Cushioned |
| Jaw Width | 11/16 in |
| Overall Length | 6 in |
| Cooper Family | CRE004 - Pliers/Cutters |
| Jaw Length | 1 in |
| Weight | 0.42 LB |

