- 7" Slip Joint Side Cutter Pliers
features
- Machined gripping teeeth and 3/8" induction hardened wire cutter.
- Flush bolt
- Polished head
- Black handles
- Designed for heavy-duty gripping and turning round objects such as pipes, rods and pins
| Overall Length | 7.375 in |
| Grip | Non-Cushioned |
| Trade Mark | Crescent® |
| Plier Type | Side Cutter |
| Weight | 0.75 LB |

