- Heavy-Duty
- Clipper Cut
- 1/2" Capacity
- 3 3/4" Cutter Width
- 17 1/2" Workhead Length
features
- Used in the wire-shelving industry
- No exhaust shock
- Cuts soft, medium, or hard materials
- Cutting controlled by manual pressure
- Filter-lubricator units recommended in air supply line for long tool service
| Workhead Length | 17 1/2 in |
| Capacity, in | 0.5 in |
| Cutter Width | 3 3/4 in |
| Type | Heavy-Duty, Clipper Cut |
| Workhead Width | 10 in |
| Cooper Family | HKP011 - Pneumatic Power Cutters |
| Weight | 21.8 LB |
| EAN or UPC | 37103924995 |

