- 6" Overall Length
- 13/16" Jaw Length
- General Purpose Diagonal Cutting Pliers
| Plier Type | General Purpose Diagonal Cutting |
| Overall Length | 6 in |
| Jaw Length | 13/16 in |
| Cooper Family | CRE004 - Pliers/Cutters |
| Jaw Thickness | 7/16 in |
| Jaw Width | 3/4 in |
| Grip | Non-Cushioned |
| Trade Mark | Crescent® |
| Weight | 0.38 LB |

