- 6" Overall Length
- 27/32" Jaw Length
- Square Joint Diagonal Cutting Pliers
| Overall Length | 6 in |
| Trade Mark | Crescent® |
| Grip | Non-Cushioned |
| Cooper Family | CRE004 - Pliers/Cutters |
| Jaw Length | 27/32 in |
| Jaw Width | 11/16 in |
| Jaw Thickness | 7/16 in |
| Plier Type | Square Joint Diagonal Cutting |
| Weight | 0.37 LB |

