- 3', Marked up to 113 Circumference Inches to 1/8ths
features
- lower edge marked up to 150 circumference inches to 1/8ths
- Reverse side of both models has formulas for calculating circumference, diameter, area, etc. and size tables for laying out measures and cans.
- Standard rule with tinners and other sheet metalworkers.
- Tempered medium-weight steel.
- Markings are black for easy reading.
- Hole in one end for hanging.
- 953 model, one side upper edge marked inches to 1/16ths
- lower edge marked up to 113 circumference inches to 1/8ths
- 954 model, one side upper edge marked inches to 1/16ths
| Trade Mark | Lufkin® |
| Length | 3 ft |
| Inch/Metric | Inch |
| Cooper Family | LUF004 - Stick Rules |
| Thickness | 0.0625 in |
| Weight | 0.78 LB |
| EAN or UPC | 37103450982 |

