- 5/16" Hex Nutdriver Shank
| Overall Length | 4.5625 in |
| Opening Type | Hex |
| Shank Material | Solid Steel |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Length | 3.625 in |
| Opening Size | 5/16 in |
| Weight | 0.058 LB |
| EAN or UPC | 37103482822 |
| Overall Length | 4.5625 in |
| Opening Type | Hex |
| Shank Material | Solid Steel |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Length | 3.625 in |
| Opening Size | 5/16 in |
| Weight | 0.058 LB |
| EAN or UPC | 37103482822 |