- 7/16" Hex Nutdriver Shank
| Opening Size | 7/16 in |
| Opening Type | Hex |
| Overall Length | 5.125 in |
| Shank Material | Solid Steel |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 37103482907 |
| Opening Size | 7/16 in |
| Opening Type | Hex |
| Overall Length | 5.125 in |
| Shank Material | Solid Steel |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 37103482907 |