- Series 99® Nutsetter
features
- Versatile 23-piece set of quality tools.
- Provides a variety of quick change tools and tool combinations to speed up assembly and service work.
- Available in a durable, roll-up plastic coated canvas case or hard plastic case, for easy selection and storage.
| Shank Material | Solid Steel |
| Opening Size | 1/2 in |
| Overall Length | 5.125 in |
| Opening Type | Hex |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Shank Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 37103482921 |

