- .050 Ballpt Allen Hex Type Blade
| Shank Type | Hex |
| Finish | Black |
| Overall Length | 4 in |
| Tip Size | 0.050 in |
| Tip Type | Hex Ball |
| Cooper Family | XCE001 - Screwdrivers |
| Material | Chrome Vanadium Steel |
| Weight | 0.04 LB |
| EAN or UPC | 37103482976 |
| Shank Type | Hex |
| Finish | Black |
| Overall Length | 4 in |
| Tip Size | 0.050 in |
| Tip Type | Hex Ball |
| Cooper Family | XCE001 - Screwdrivers |
| Material | Chrome Vanadium Steel |
| Weight | 0.04 LB |
| EAN or UPC | 37103482976 |