- 1/16" Allen Hex Type Blade
| Overall Length | 4 in |
| Material | Chrome Vanadium Steel |
| Tip Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Size | 1/16 in |
| Shank Type | Hex |
| Finish | Black |
| Weight | 0.038 LB |
| EAN or UPC | 37103482983 |
| Overall Length | 4 in |
| Material | Chrome Vanadium Steel |
| Tip Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Size | 1/16 in |
| Shank Type | Hex |
| Finish | Black |
| Weight | 0.038 LB |
| EAN or UPC | 37103482983 |