- 1/16" Bllpt Allen Hex Type Blade
| Material | Chrome Vanadium Steel |
| Overall Length | 4 in |
| Shank Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Hex Ball |
| Tip Size | 1/16 in |
| Finish | Black |
| Weight | 0.02 LB |
| EAN or UPC | 37103482990 |
| Material | Chrome Vanadium Steel |
| Overall Length | 4 in |
| Shank Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Hex Ball |
| Tip Size | 1/16 in |
| Finish | Black |
| Weight | 0.02 LB |
| EAN or UPC | 37103482990 |