- 3/32" Bllpt Allen Hex Type Blade
| Shank Type | Hex |
| Overall Length | 4 in |
| Tip Size | 3/32 in |
| Material | Chrome Vanadium Steel |
| Finish | Black |
| Tip Type | Hex Ball |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.05 LB |
| EAN or UPC | 37103483034 |
| Shank Type | Hex |
| Overall Length | 4 in |
| Tip Size | 3/32 in |
| Material | Chrome Vanadium Steel |
| Finish | Black |
| Tip Type | Hex Ball |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.05 LB |
| EAN or UPC | 37103483034 |