- 5/32" Allen Hex Type Blade
| Material | Chrome Vanadium Steel |
| Shank Type | Hex |
| Tip Size | 5/32 in |
| Overall Length | 4 in |
| Finish | Black |
| Tip Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.052 LB |
| EAN or UPC | 37103483065 |
| Material | Chrome Vanadium Steel |
| Shank Type | Hex |
| Tip Size | 5/32 in |
| Overall Length | 4 in |
| Finish | Black |
| Tip Type | Hex |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.052 LB |
| EAN or UPC | 37103483065 |