- Torx Screwdriver Blade
| Tip Size Symbol | T-30 |
| Tip Type | Torx® |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Diameter | 9/32 in |
| Shank Length | 4 in |
| Shank Type | Round |
| Weight | 0.1 LB |
| EAN or UPC | 37103490070 |
| Tip Size Symbol | T-30 |
| Tip Type | Torx® |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Diameter | 9/32 in |
| Shank Length | 4 in |
| Shank Type | Round |
| Weight | 0.1 LB |
| EAN or UPC | 37103490070 |