- 7/32" Hex Nutdriver Shank
| Shank Material | Solid Steel |
| Shank Length | 3.625 in |
| Overall Length | 4.5625 in |
| Opening Type | Hex |
| Opening Size | 7/32 in |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Weight | 0.07 LB |
| EAN or UPC | 37103482716 |
| Shank Material | Solid Steel |
| Shank Length | 3.625 in |
| Overall Length | 4.5625 in |
| Opening Type | Hex |
| Opening Size | 7/32 in |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Weight | 0.07 LB |
| EAN or UPC | 37103482716 |