- #1 Phillips Screwdriver Blade
features
- Available in a durable, roll-up plastic coated canvas case or hard plastic case, for easy selection and storage.
- Versatile 23-piece set of quality tools.
- Provides a variety of quick change tools and tool combinations to speed up assembly and service work.
| Cooper Family | XCE001 - Screwdrivers |
| Shank Diameter | 3/16 in |
| Shank Length | 4 in |
| Shank Type | Round |
| Tip Size Symbol | #1 |
| Tip Type | Phillips® |
| Weight | 0.1 LB |
| EAN or UPC | 37103483485 |

