- Torx Blade #8
| Tip Type | Torx® |
| Tip Size Symbol | T-8 |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Length | 4 in |
| Weight | 0.036 LB |
| EAN or UPC | 37103490582 |
| Tip Type | Torx® |
| Tip Size Symbol | T-8 |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Length | 4 in |
| Weight | 0.036 LB |
| EAN or UPC | 37103490582 |