- Metric Nutdriver Compact Set
features
- 12 piece set
- Convenient see through stand-up plastic case
| No. of Pieces | 12 |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Inch/Metric | Metric |
| Opening Size | 4 mm, 4.500 mm, 5 mm, 5.500 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
| Weight | 1.45 LB |
| EAN or UPC | 37103482358 |

