- 7" Extension
features
- Provides a variety of quick change tools and tool combinations to speed up assembly and service work.
- Available in a durable, roll-up plastic coated canvas case or hard plastic case, for easy selection and storage.
- Versatile 23-piece set of quality tools.
| Cooper Family | XCE009 - Accessories |
| Material | Chrome Vanadium Steel |
| Overall Length | 7 in |
| Type | Plain Extension |
| Weight | 0.15 LB |
| EAN or UPC | 37103482525 |

