- Torx Screwdriver Blade Kit
features
- Interchangeable blades
- Contains six blades 4" (102 mm) long and regular 991 handle
- 102 mm approximate working length
| Tip Type | Torx® |
| Handle Length | 4 in |
| Tip Size Symbol | T-10, T-15, T-20, T-25, T-27, T-30 |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Shank Length | 4 in |
| Weight | 0.6 LB |
| EAN or UPC | 37103490018 |

