- Adjustable Wrench
- 15" Overall Length
- 1 11/16" Capacity
- Chrome Plated
features
- Wider handle provides more comfort and less stress to the hand
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Chrome-plated finish resists rust and corrosion
- Tapered, satin-finish handles for better two-hand grip, less weight (sizes 15 to 24)
- Proportioned dimensions for greatest strength and minimum weight
- Tension spring stabilizes jaw
- knurl adjusts easily
- Heat-treated alloy steel
| Overall Length | 15 in |
| Finish | Chrome Plated |
| Wrench Type | Adjustable |
| Cooper Family | CRE001 - Wrenches |
| Capacity, in [Max] | 1.6875 in |
| Capacity | 1 11/16 in |
| Weight | 3.27 LB |
| EAN or UPC | 37103470034 |

