- Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Chrome Plated
features
- Wider handle provides more comfort and less stress to the hand
- Tension spring stabilizes jaw
- knurl adjusts easily
- Heat-treated alloy steel
- Chrome-plated finish resists rust and corrosion
- Tapered, satin-finish handles for better two-hand grip, less weight (sizes 15 to 24)
- Proportioned dimensions for greatest strength and minimum weight
- Wide-capacity jaw allows each tool to work with more fastener sizes
| Finish | Chrome Plated |
| Capacity, in [Max] | 0.9375 in |
| Capacity | 15/16 in |
| Wrench Type | Adjustable |
| Cooper Family | CRE001 - Wrenches |
| Overall Length | 6 in |
| Weight | 1.875 LB |
| EAN or UPC | 37103461834 |

