- 3 Piece Chrome Adjustable Wrench Set
applications
- For professional, industrial or home use
features
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Wider handle provides more comfort and less stress to the hand
- Tension spring stabilizes jaw
- knurl adjusts easily
- Heat-treated alloy steel
- Proportioned dimensions for greatest strength and minimum weight
- Chrome-plated finish resists rust and corrosion
- Tools come in roll-up vinyl pouch with cloth tie string
| Handle Finish | Satin finish |
| Cooper Family | CRE010 - Tool Sets |
| Package Type | Vinyl Pouch |
| Inch/Metric | Inch |
| No. of Pieces | 3 |
| Set Includes | AC16, 15/16" Opening, AC18, 1 1/8" Opening, AC110, 1 5/16" Opening |
| Weight | 2.125 LB |
| EAN or UPC | 37103139610 |

