- Chrome Finish Adjustable Wrench Set
- 5 Piece
features
- Wider handle (not 4") provides more comfort and less stress to the hand
- For professional, industrial or home use
- Wide capacity jaw allows tool (not 4") to work with more fastener sizes
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Proportioned dimensions for greatest strength and minimum weight
- Chrome plated finish resists rust and corrosion
- Polished head and regular, satin finished handle
includes
- 4" wrench (AC14)
- 6" wrench (AC16)
- 8" wrench (AC18)
- 10" wrench (AC110)
- 12" wrench (AC112)
| Set Includes | Vinyl Roll |
| Inch/Metric | Inch |
| Handle Finish | Chrome |
| Manufacturer Name | CRESCENT |
| Cooper Family | CRE010 - Tool Sets |
| No. of Pieces | 5 |
| Weight | 4.1 LB |
| EAN or UPC | 37103194510 |

