- RapidSlide™ Adjustable Wrench
- 8" Overall Length
- 1" Capacity
- Forged
features
- Slide button mechanism in handle for quick, fast adjustment
- Wide handle for increased leverage
- Debris shield protects slide mechanism and maintains a smooth operation
- DIY, industrial or professional use
- Forged steel
- Chrome finish resists rust and corrosion
- SAE/metric size indicator on jaw
- Polished head
| Finish | Forged |
| Capacity, in [Max] | 1 in |
| Capacity | 1 in |
| Wrench Type | Adjustable |
| Overall Length | 8 in |
| Handle Type | Plain |
| Weight | 1.05 LB |
| EAN or UPC | 37103211453 |

