- Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Black Phosphate
features
- For professional, industrial or home use
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Wider handle provides more comfort and less stress to the hand
- knurl adjusts easily
- Heat-treated alloy steel
- Tension spring stabilizes jaw
- Proportioned dimensions for greatest strength and minimum weight
- Polished head and red nonslip cushion grip
| Overall Length | 10 in |
| Cooper Family | CRE001 - Wrenches |
| Wrench Type | Adjustable |
| Finish | Black Phosphate |
| Capacity | 1 5/16 in |
| Capacity, in [Max] | 1.3125 in |
| Weight | 6.02 LB |
| EAN or UPC | 37103463111 |

