- Adjustable Wrench
- 4" Overall Length
- 1/2" Capacity
- Black Phosphate
features
- For professional, industrial or home use
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Wider handle provides more comfort and less stress to the hand
- Tension spring stabilizes jaw
- knurl adjusts easily
- Heat-treated alloy steel
- Proportioned dimensions for greatest strength and minimum weight
- Polished head and red nonslip cushion grip
| Overall Length | 4 in |
| Cooper Family | CRE001 - Wrenches |
| Capacity | 1/2 in |
| Wrench Type | Adjustable |
| Finish | Black Phosphate |
| Capacity, in [Max] | 0.5 in |
| Weight | 19.44 LB |
| EAN or UPC | 37103006257 |

