- Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Black Phosphate
features
- Polished head and red nonslip cushion grip
- Proportioned dimensions for greatest strength and minimum weight
- knurl adjusts easily
- Heat-treated alloy steel
- Wider handle provides more comfort and less stress to the hand
- For professional, industrial or home use
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Tension spring stabilizes jaw
| Cooper Family | CRE001 - Wrenches |
| Finish | Black Phosphate |
| Capacity | 15/16 in |
| Wrench Type | Adjustable |
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Weight | 45.0 LB |
| EAN or UPC | 37103006295 |

