- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Black Phosphate
features
- Polished head and red nonslip cushion grip
- Heat-treated alloy steel
- Proportioned dimensions for greatest strength and minimum weight
- For professional, industrial or home use
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Wider handle provides more comfort and less stress to the hand
- Tension spring stabilizes jaw
- knurl adjusts easily
| Overall Length | 8 in |
| Capacity | 1 1/8 in |
| Capacity, in [Max] | 1.125 in |
| Wrench Type | Adjustable |
| Finish | Black Phosphate |
| Cooper Family | CRE001 - Wrenches |
| Weight | 3.38 LB |
| EAN or UPC | 37103462015 |

