- Black Phosphate Finish Adjustable Wrench Set
- 3 Pieces
features
- Alloy steel and heat-treated
- Proportioned dimensions for greatest strength and minimum weight
- Black phosphate finish resists corrosion
- Polished head and regular handle, non-slip grip
- For professional, industrial or home use
- Wide capacity jaw allows each tool to work with more fastener sizes
- Tension spring stabilizes jaw and knurl adjusts easily
- Wider handle provides more comfort and less stress to the hand
includes
- 6" wrench (AT16)
- 8" wrench (AT18)
- 10" wrench (AT110)
| No. of Pieces | 3 |
| Handle Finish | Black Phosphate |
| Manufacturer Name | CRESCENT |
| Set Includes | Vinyl Roll |
| Cooper Family | CRE010 - Tool Sets |
| Weight | 1.9 LB |
| EAN or UPC | 37103194527 |

