- Machine Chain
- 4 Trade Size
- 0.120" Material Diameter
- 100 ft Reel
- Zinc Coated Finish
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 12 lb |
| Chain Type | Machine Chain |
| Inner Length | 0.55 in |
| Working Load Limit | 215 lb |
| Length | 100 ft |
| Package Type | Reel |
| Attachments | No Attachments |
| Material Dia. | 0.12 in |
| Trade Size | 4 |
| Finish | Zinc Coated |
| Weight | 1350.0 LB |
| EAN or UPC | 20418145384 |

