- Coil Chain
- 4 Trade Size
- 0.120" Material Diameter
- 100 ft Reel
- Zinc Coated Finish
| Length | 100 ft |
| Chain Type | Coil Chain |
| Finish | Zinc Coated |
| Material Dia. | 0.12 in |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Weight Per Package | 11 lb |
| Inner Length | 1.11 in |
| Package Type | Reel |
| Trade Size | 4 |
| Working Load Limit | 205 lb |
| Weight | 1000.0 LB |
| EAN or UPC | 20418145445 |

