- Jack Chain
- 12 Trade Size
- 0.110" Material Diameter
- 200 ft Reel
- Solid Brass Bright Finish
| Length | 200 ft |
| Package Type | Reel |
| Working Load Limit | 20 lb |
| Finish | Solid Brass Bright |
| Chain Type | Jack Chain |
| Weight Per Package | 17 lb |
| Attachments | No Attachments |
| Cooper Family | CAM004 - Chain - Weldless |
| Inner Length | 3/4 in |
| Trade Size | 12 |
| Material Dia. | 0.11 in |
| Weight | 0.0 LB |
| EAN or UPC | 20418145735 |

