- Ball Chain Connector
- Trade Size 36
- Chrome
| Package Type | Bag |
| Material Dia. | 0.142 in |
| Finish | Chrome Plated |
| Weight Per Package | 0.01 lb |
| Chain Type | Ball Chain |
| Trade Size | 36 |
| Cooper Family | CAM008 - Chain - Hobby/Craft |
| Attachments | No Attachments |
| Working Load Limit | 11 lb |
| Weight | 0.005 LB |
| EAN or UPC | 20418156755 |

