- 2' Steel Graduated to 1/8ths and 1/16ths
features
- 2', 3/4" wide, 1/32" thick, one-fold, tempered steel rule
- Riveted joint has large side washer and a stop which bring rule to a firm stop when opened straight
- Legible, permanent, deeply etched black markings
- Lower edge on one side graduated to 1/16ths of an inch, upper edge on other side to 1/8ths, lower edge 75 circumference inches to 1/8ths for converting diameters directly to circumference measurements
| Trade Mark | Lufkin® |
| Cooper Family | LUF004 - Stick Rules |
| Length | 2 ft |
| Inch/Metric | Inch |
| Weight | 1.85 LB |
| EAN or UPC | 37103456601 |

