- Solid Joint
- B-Combo Pliers
features
- For heavy-duty use
- Polished head, black handles, flush bolt
- Machined gripping teeeth and 3/8" induction hardened wire cutter.
| Overall Length | 7.375 in |
| Grip | Non-Cushioned |
| Trade Mark | Crescent® |
| Plier Type | Side Cutter |
| Weight | 0.63 LB |

