- 6 5/8" Overall Length
- 1 7/8" Jaw Length
- General Use
- Telecommunications Pliers
features
- Chain nose plier for general use
- The pliers are available with or without an aluminum oxide Insulation coating on the outside nose surface 3/4" from the tip
- The inner surfaces of the jaws of these pliers are knurled near the end to facilitate gripping wire, binding post nuts, etc
| Jaw Length | 1 7/8 in |
| Plier Type | General Use, Telecommunications |
| Grip | Cushioned |
| Trade Mark | Crescent® |
| Jaw Thickness | 3/8 in |
| Overall Length | 6.625 in |
| Jaw Width | 11/16 in |
| Weight | 0.35 LB |

