- 6 7/32" Overall Length
- 1 3/8" Jaw Length
- Short Nose
- Telecommunications Pliers
features
- The front portion of the jaws is narrowed, and a portion of the inner face of one jaw is relieved to skin insulation from wire
- These pliers are inteded for use in handling wire and skinning insulation
- Inner surfaces of jaws are serrated to facilitate gripping wire
- The pliers are available with or without an aluminum oxide insulation coating on the outside nose surface 5/8" from the tip
| Jaw Length | 1 3/8 in |
| Jaw Width | 5/8 in |
| Jaw Thickness | 3/8 in |
| Grip | Cushioned |
| Overall Length | 6.21875 in |
| Plier Type | Shortnose, Telecommunications |
| Trade Mark | Crescent® |
| Weight | 0.32 LB |

