- 10mm (3/8) x 15m (50') Yellow Metric/English Graduated Millimeter Numbered Tape
features
- High impact polystyrene case
- available in Hi-Viz orangce, green or yellow.
- Yellow clad blade .005"/0.13mm thick.
- Easy wind nylon drum
- Easy-to-read black and red markings
- Hook ring is retained neatly in the contoured mouth of the case.
- Removable belt clip
- All tapes are carded
- Metric-English tape measures have a two-sided end hook for use with either scale.
| Blade Style | B14 |
| Inch/Metric | Inch, Metric |
| Length | 50 ft |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY15CME |
| Weight | 3.4 LB |

