- 10mm x 6m Chrome Clad® Tape
features
- Rugged, vinyl-covered steel case.
- Chrome Clad and Nubian blade
- 0.008" thick blade
- Large easy action winding drum and friction washers.
- Nylon rollers guide the tape smoothly in and out of case.
- T in the suffix denotes a tree tape which is fitted with a special claw hook designed for anchoring in tree bark
- P in number suffix denotes diameter
| Trade Mark | Lufkin® |
| Length | 6.500 m |
| Blade Style | B15 |
| Replacement Blade No. | RC106PM |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Width | 10.000 mm |
| Inch/Metric | Metric |
| Weight | 0.56 LB |
| EAN or UPC | 37103060273 |

