- Locking C-Clamp With Swivel Pads
- 11" Long
- 4" Jaw Capacity
features
- Maximum jaw opening per ASME specs
- Patented angled tooth pattern for better grip
- Nickel-plated finish resists rust and corrosion
- Compound action for powerful, nonslip locking grip
- Long nose with wire cutter gets to hard-to-reach spots
- Versatile curved jaw also features integral wire cutter
- Locking c-clamps are faster and easier to use than standard clamps
| Overall Length | 11 in |
| Grip | Plain Handle |
| Release | Guarded |
| Jaw Type | C-Clamp/Swivel Pads |
| Plier Type | Locking Welding Clamp |
| Weight | 1.86 LB |
| EAN or UPC | 37103206763 |

