- 3/8" x 200' Tape
features
- 3/8" (10 mm) wide and 0.008" thick
- Long, easy-action winding handle that locks line in any position.
- Reel is nickel-plated, four-arm with rollers in each arm for smooth winding.
- Instantaneous reading.
- Zero falls at outer end of ring.
- Reel available separately.
| Trade Mark | Lufkin® |
| Length | 200 ft |
| Inch/Metric | Inch |
| Replacement Blade No. | OC1288 |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | E3 |
| Width | 3/8 in |
| Weight | 3.34 LB |
| EAN or UPC | 37103454041 |

