- C-Clamp with Regular Pads
- 18" Long
- 8" Jaw Capacity
features
- Swivel pads
- Nickel-plated finish resists rust and corrosion
- Precisely machined ferrule for fine jaw adjustment
- Maximum jaw opening capacity per ASME specs
- Compound action for powerful, nonslip locking grip
| Plier Type | Locking Welding Clamp |
| Overall Length | 18 in |
| Jaw Type | C-Clamp/Regular Tips |
| Release | Guarded |
| Grip | Plain Handle |
| Weight | 2.71 LB |
| EAN or UPC | 37103217271 |

