- 3/8" x 600" Chrome Clad®
features
- Rugged, vinyl-covered steel case.
- Chrome clad blade
- Large easy action winding drum and friction washers.
- Nylon roller guides the tape smoothly in and out of case.
| Inch/Metric | Inch |
| Cooper Family | LUF014 - Industrial Long Steel Tapes |
| Width | 3/8 in |
| Replacement Blade No. | OC213C |
| Length | 600 ft |
| Trade Mark | Lufkin® |
| Blade Style | B3 |
| Weight | 0.43 LB |
| EAN or UPC | 37103451514 |

