- 3/8" x 50' Chrome Clad® English Graduated/Decimal Feet, Feet/Inches
features
- Rugged, vinyl-covered steel case.
- Chrome clad blade
- Nylon roller guides the tape smoothly in and out of case.
- Large easy action winding drum and friction washers.
| Inch/Metric | Inch |
| Length | 50 ft |
| Blade Style | B5 |
| Replacement Blade No. | OC213D |
| Width | 3/8 in |
| Cooper Family | LUF014 - Industrial Long Steel Tapes |
| Trade Mark | Lufkin® |
| Weight | 0.43 LB |
| EAN or UPC | 37103451552 |

